REXEL logo

Label,BMP71/TLS,B430,.35x.2,Clr,750/RL

Item #: 431
Cat #: PTL-71-430
UPC: 662820111948
Sign In or Register to view pricing and more.
BMP«71 TLS 2200« Series WorkHorseÖ Permanent Polyester Labels - Clear. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series WorkHorse«. Type: Label. Special Features: High Adhesion, Nameplate-Quality Print. Application: Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID, Laboratory ID - Slide Label, Panel Labeling, Rating Plates, Voice & Data ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Clear. Material: Brady B-430 Polyester. Height: 0.2 IN. Width: 0.35 IN. Thickness: 0.003 IN. Temperature Range: -94 to 248 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 750. Print-On Area: 0.2 in H x 0.35 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R6000, R6200. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 11194.

Product Overview

BMP«71 TLS 2200« Series WorkHorseÖ Permanent Polyester Labels - Clear. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series WorkHorse«. Type: Label. Special Features: High Adhesion, Nameplate-Quality Print. Application: Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID, Laboratory ID - Slide Label, Panel Labeling, Rating Plates, Voice & Data ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Clear. Material: Brady B-430 Polyester. Height: 0.2 IN. Width: 0.35 IN. Thickness: 0.003 IN. Temperature Range: -94 to 248 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 750. Print-On Area: 0.2 in H x 0.35 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R6000, R6200. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 11194.
Also known as: 662820111948, PTL-71-430

Documents

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)