Remote Fixture, 1.5W, 3.6V, LED

Item #: 431103

Cat #: ELATQWPL0304M12

UPC: 745976253844

to view pricing and more.
Documents & Guides
Remote Fixture, Twin Lamp Heads, 1.5W, 3.6V LED Lamp Head

Overview

Remote Fixture, Twin Lamp Heads, 1.5W, 3.6V LED Lamp Head
Also known as: 745976253844, ELATQWPL0304M12

Specifications

Color: Gray
Wattage: 1.500
Material: Aluminum
Color: Gray
Material: Aluminum
Wattage: 1.500