3/0-5 Type W Portable Power Cable, Black, 2kV

Item #: 431156

Cat #: B53/005

UPC:

to view pricing and more.
Documents & Guides
Type W Round Portable Power Cable, 3/0 AWG, 5 Conductor (Black, White, Red, Green, Orange), 2000 Volts, Black, Rated 90° Celsius

Overview

Type W Round Portable Power Cable, 3/0 AWG, 5 Conductor (Black, White, Red, Green, Orange), 2000 Volts, Black, Rated 90° Celsius

Portable power cable designed for heavy duty temporary or permanent use where maximum resistance to flex fatigue is required. Used in extremely demanding applications including trailing cable on mobile mining equipment, diesel electric locomotives, lifting magnets, cranes, cutters, loaders, conveyors, drills and pumps where grounded 

circuits are not required. For use in circuits not to exceed 2000 volts.

Also known as: B53/005

Features & Benefits

  • Excellent impact resistance
  • Mining equipment, cranes, conveyors, and mobile equipment
  • Resistant to heat, acids, oil, moisture, and most chemicals
  • Withstands severe environmental conditions

Specifications

Conductors: 5
Gauge: 3/0 AWG
Type: Type W
Material: Copper
Color: Black
Jacket: CPE
Volts AC: 2kV
Insulation: EPR
Conductors: 5
Type: Type W
Color: Black
Volts AC: 2kV
Gauge: 3/0 AWG
Material: Copper
Jacket: CPE
Insulation: EPR