
Locking Connector, 20 Amp, 250 Volt, 3-Phase, L15-20R, 3P4W
Item #: 431194
Cat #: 2423-B
UPC: 078477143513
to view pricing and more.
Documents & Guides
20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, All Black - BLACK
Overview
20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Locking Connector, Industrial Grade, Grounding, All Black - BLACK
20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Locking Connector,Industrial Grade, Grounding, All Black - Black
Also known as: 078477143513, 2423-B
Specifications
| Phase: | 3 |
| Mounting: | Cable |
| Type: | Locking Connector |
| Color: | Black |
| Amps: | 20 |
| NEMA Configuration: | L15-20R, WD-6 |
| Phase: | 3 |
| Type: | Locking Connector |
| Amps: | 20 |
| Mounting: | Cable |
| Color: | Black |
| NEMA Configuration: | L15-20R, WD-6 |