Cable Tie, 13.5L (343mm), Extra-Heavy

Item #: 431247

Cat #: DT4EH-L0

UPC: 074983789085

Sign In or Register to view pricing and more.
Panduit® Dura-Ty® Cable Ties are weather-, chemical-, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection a

Overview

Panduit® Dura-Ty® Cable Ties are weather-, chemical-, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection a
Also known as: 074983789085, DT4EH-L0

Specifications

Weight Capacity: 250 lbs
Width: 0.500 in
Material: Acetal
Color: Black
Length: 13.500 in
Family / Style: Dura-Ty™
Product Thickness: 0.059 in
Size: Extra-Heavy
Weight Capacity: 250 lbs
Material: Acetal
Length: 13.500 in
Product Thickness: 0.059 in
Width: 0.500 in
Color: Black
Family / Style: Dura-Ty™
Size: Extra-Heavy