inductive sensor XS1 M8, L50mm, brass, Sn1.5mm, 12..24VDC, M8

Item #: 431262

Cat #: XS108BLPAM8

UPC: 389119001642

to view pricing and more.
inductive sensor XS1 M8, L50mm, brass, Sn1.5mm, 12..24VDC, M8

Overview

inductive sensor XS1 M8, L50mm, brass, Sn1.5mm, 12..24VDC, M8

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, flush mountable sensor. Diameter 8mm, threaded M8 x 1. It features a metal cylindrical boby a M8 connector. It has a sensing distance of 1.5mm. Three-wire, DC supply, 12V to 24V, NO function, PNP solid-state output .

Also known as: 389119001642, XS108BLPAM8

Specifications

Standards: California Proposition 65
Standards: California Proposition 65