Reducing Bushing, 4" x 3", Threaded, Iron Alloy

Item #: 43132

Cat #: RE108

UPC: 782274592404

to view pricing and more.
Documents & Guides
Reducing Bushing, 4 to 3 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy

Overview

Reducing Bushing, 4 to 3 Inch, Threaded, Explosion-Proof/Dust-Ignitionproof, Iron Alloy
Also known as: 782274592404, RE108

Specifications

Diameter: 3 in, 4 in
Material: Iron Alloy
Diameter: 3 in, 4 in
Material: Iron Alloy