LED Rope Light, 150', 120V, White

Item #: 431385

Cat #: LED-DL-WH-150-C

UPC:

to view pricing and more.
Documents & Guides
LED Rope Light, 120 Volt, Diameter: 1/2 Inch, Length: 150 foot, Color: White

Overview

LED Rope Light, 120 Volt, Diameter: 1/2 Inch, Length: 150 foot, Color: White
Also known as: LED-DL-WH-150-C

Specifications

Length: 150 ft
Volts AC: 120
Color: White
Light Technology: LED
Length: 150 ft
Color: White
Volts AC: 120
Light Technology: LED