MOLDED CASE CIRCUIT

Item #: 431398

Cat #: JDL36250T

UPC: 785901697763

to view pricing and more.

Overview

SQD JDL36250T MOLDED CASE CIRCUIT
Also known as: 785901697763, JDL36250T

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Volts DC: 250
Standards: California Proposition 65
Interrupt Rating AC: 14 kA