Breaker, Molded Case, 200A, 600VAC, 14-25kAIC, 250VDC, 20kAIC, 3P, No Lugs

Item #: 431569

Cat #: JDF36200SN

UPC: 785901948803

to view pricing and more.
Breaker, Molded Case, 200 Amp, 600 Volt AC, 14 - 25 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Bus Bar , No Lugs

Overview

Breaker, Molded Case, 200 Amp, 600 Volt AC, 14 - 25 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Bus Bar , No Lugs

PowerPact, J-Frame Molded Case Circuit Breakers, A flexible, high-performance offer, certified to global standards for ratings from 70 to 250 Amp. The PowerPact H, J, and L-frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. H and J-frame circuit breakers are available with either thermal-magnetic or Micrologic electronic trip units.

Also known as: 785901948803, JDF36200SN

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 250
Type: Breaker; Molded Case
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Amps: 200
Poles: 3
Type: Breaker; Molded Case
Standards: California Proposition 65
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA