MOLDED CASE

Item #: 431581

Cat #: LAF364001452

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
SQD LAF364001452 MOLDED CASE

Overview

SQD LAF364001452 MOLDED CASE
Also known as: LAF364001452

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 600
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 400
Interrupt Rating DC: 10 kA