10-1/2" Square Housing Non-IC

Item #: 43164
Cat #: H2T
UPC: 662400132844
Sign In or Register to view pricing and more.
Documents & Guides
10-1/2 Inch Housing Square Non-IC, Line Voltage: 120V, For Use With Incandescent Lamps

Overview

10-1/2 Inch Housing Square Non-IC, Line Voltage: 120V, For Use With Incandescent Lamps
A versatile 10-1/2" square aperture fixture for use with 150W A21 incandescent lamps. The H2T is complete with a built-in aluminum reflector, plaster frame, and feedthrough junction box. A variety of trim styles are available for the H2T housing. Suitable for either residential or commercial applications, the H2E provides a practical housing choice with square trims.
Also known as: 662400132844, H2T

Specifications

Diameter: 10 1/2 in
Type: Non-IC, Housing
Volts AC: 120
Diameter: 10 1/2 in
Volts AC: 120
Type: Non-IC, Housing

Customer Reviews

No reviews for this product
(0)