This product has been discontinued.
![Compact Fluorescent Lamp, Dimmable, 16W, R30 Compact Fluorescent Lamp, Dimmable, 16W, R30](https://rexel-cdn.com/products/phielar30edim16w.jpg?i=49A63B2D-1DCA-476F-B6FC-A10A7FFF81EA&f=420)
Compact Fluorescent Lamp, Dimmable, 16W, R30
Item #:
431666
Cat #:
EL/A-R30-EDIM-16W-1CT/6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable Compact Fluorescent Lamp, 16W, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 630, CRI: 78, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.
Overview
Dimmable Compact Fluorescent Lamp, 16W, Bulb: R30 (Blown Reflector), Base: Medium Screw (E26), Lumens: 630, CRI: 78, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.
Also known as: EL/A-R30-EDIM-16W-1CT/6
Specifications
Color Rendering Index (CRI): | 78 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 630 |
Shape: | R30 (Blown Reflector) |
Wattage: | 16 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 78 |
Volts AC: | 120 |
Shape: | R30 (Blown Reflector) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Lumens: | 630 |
Wattage: | 16 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)