Has Been Replaced by Eaton FAZ-C16/1-NA-SP

Item #: 431668

Cat #: WMZT1C16

UPC: 786685256092

Sign In or Register to view pricing and more.
16 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-C16/1-NA-SP

Overview

16 Amp, 1-Pole, WMZT Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489. Has Been Replaced by Eaton FAZ-C16/1-NA-SP
Also known as: 786685256092, WMZT1C16

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve C
Volts DC: 48
Mounting: DIN Rail
Amps: 16
Volts AC: 277
Poles: 1
Type: Trip Curve C