NEMA OPEN 2P CONT SIZE 5 120V COIL

Item #: 431741

Cat #: CN15SN2A

UPC: 782113622521

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 75 hp at 208V, 100 hp at 240V, 200 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 270A, Two-pole, Size 5

Overview

Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 75 hp at 208V, 100 hp at 240V, 200 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 270A, Two-pole, Size 5

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.

Also known as: 782113622521, CN15SN2A

Specifications

Family / Style: Freedom
Size: 5
Family / Style: Freedom
Size: 5