3-1/2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End
Item #:
43185
Cat #:
350
UPC:
670648235043
Sign In or Register to view pricing and more.
Documents & Guides
3-1/2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Overview
3-1/2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.
Also known as: 670648235043, 350, 700
Specifications
Type: | Schedule 40 |
Color: | Gray |
Diameter: | 3 1/2 in |
Material: | PVC |
Length: | 10 ft |
Type: | Schedule 40 |
Diameter: | 3 1/2 in |
Length: | 10 ft |
Color: | Gray |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)