Current Transformer, Solid Core, 250:5A, 600V Class, 1.13" ID

Item #: 431885

Cat #: 2NR251

UPC: 785901098836

to view pricing and more.
Current Transformer, Solid Core, 250:5 Amp, 600 Volt Class, 1.13 Inch ID

Overview

Current Transformer, Solid Core, 250:5 Amp, 600 Volt Class, 1.13 Inch ID
Also known as: 785901098836, 2NR251

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 250:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 250:5
Volts AC: 600
Standards: California Proposition 65