5" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 43205
Cat #: 500
UPC: 670648235111
Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

Overview

5 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.
Also known as: 670648235111, 500, 069315, Pipe

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Length: 10 ft
Type: Schedule 40
Diameter: 5 in
Length: 10 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)