
1-1/4" PVC 90° Elbow, 24" Radius, Schedule 40, Gray
Item #: 432091
Cat #: 5133883
UPC: 088700014947
to view pricing and more.
Documents & Guides
1-1/4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
Overview
1-1/4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray
CANTEX 5133883 is a 1-1/4 in. x 90-Degree x 24 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
Also known as: 088700014947, 5133883
Specifications
| Diameter: | 1 1/4 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Angle: | 90° |
| Type: | Schedule 40 |
| Material: | PVC |
| Sweep Radius: | 24 in |