REXEL logo

Conduit Body, Type LB, 3", Die Cast Aluminum

Item #: 4321
Cat #: LB-300-D
UPC: 687855363018
Sign In or Register to view pricing and more.
Conduit Body, LB, 3 Inch, Die Cast Aluminum, For Use With Rigid/IMC Conduit

Product Overview

Conduit Body, LB, 3 Inch, Die Cast Aluminum, For Use With Rigid/IMC Conduit
Also known as: 687855363018, LB-300-D

Documents

Frequently Bought Together (25)

Specifications

Type: LB, Conduit Body
Diameter: 3 in
Material: Aluminum, Aluminum
Type: LB, Conduit Body
Material: Aluminum, Aluminum
Diameter: 3 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)