UNVHP - (3) F32T8 IS UNV 60HZ HBCC

Item #: 432309

Cat #: B332IUNVHP-A000I

UPC: 768386555605

Sign In or Register to view pricing and more.
Documents & Guides
Lamp Type:F32T8, Wattage:83 to 85W, Voltage Rating:120 to 277V, Amperage Rating:0.31 to 0.71A, Frequency Rating:60HZ, Ballast Factor:0.88,Start Type:Instant, Number Of Lamps:3

Overview

Lamp Type:F32T8, Wattage:83 to 85W, Voltage Rating:120 to 277V, Amperage Rating:0.31 to 0.71A, Frequency Rating:60HZ, Ballast Factor:0.88,Start Type:Instant, Number Of Lamps:3
Also known as: 768386555605, B332IUNVHP-A000I

Specifications

No Specifications Available