REXEL logo

1" PVC Conduit, 10', Schedule 40

Item #: 43232
Cat #: 100
UPC: 670648234770
Sign In or Register to view pricing and more.
1 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.

Product Overview

1 Inch Diameter, Rigid Non-Metallic Conduit, Belled End, Material: PVC, Schedule 40, Length: 10 feet. Color: Gray.
Also known as: 670648234770, 100
Frequently Bought Together (72)
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
100LB 1" LB PVC Conduit Fitting
Multiple
100FA 1" PVC Female Terminal Adapter.
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
10045ELB 1" PVC Elbow, 45°, Schedule 40
Multiple
CEMENTPT PVC Cement - Clear, 1-Pint
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
125 1-1/4" PVC Conduit, 10', Schedule 40
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
3M
DT8IW Utility Duct Tape, Silver, 1.88" x 60 Yards
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
300CPL 3" PVC Conduit Coupling
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
200 2" PVC Conduit, 10', Schedule 40
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
100FA 1" PVC Female Terminal Adapter.
Multiple
CEMENTQT PVC Cement - Clear, 1-Quart
Multiple
100LB 1" LB PVC Conduit Fitting
Multiple
200CPL 2" PVC Conduit Coupling
Multiple
07590ELB PVC 90° Elbow, 3/4", Schedule 40
Multiple
125 1-1/4" PVC Conduit, 10', Schedule 40
Multiple
10090ELBBE 1" PVC Elbow, 90°, Schedule 40, Belled End
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
20090ELB 2" PVC Elbow, 90°, Schedule 40
Appleton
L-300 Conduit Locknut, 1", Steel
Multiple
300 3" PVC Conduit, 10', Schedule 40
Multiple
400 4" PVC Conduit, 10', Schedule 40
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
10045ELB 1" PVC Elbow, 45°, Schedule 40
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
075 3/4" PVC Conduit, 10', Schedule 40
Bochner
GLQTS PVC Cement, Clear, Quart
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Multiple
100CONDCLMP2HOLE Conduit Strap, 2-Hole, Size: 1", Material: PVC
Multiple
050 1/2" PVC Conduit, 10', Schedule 40
Leviton
W5320-T0W Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, White
Wiremold
2348 Deep Device Box, 1-Gang, 2300 Series Raceway, Ivory
Multiple
200 2" PVC Conduit, 10', Schedule 40
Leviton
80401-NW Decora Wallplate, 1-Gang, Nylon, White
Leviton
80704-W 1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, WH Nylon
Multiple
100MA 1" PVC Male Terminal Adapter.
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
ABB
THQL1120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series
Intermatic
WP3100C In-Use Cover, 1-Gang, Weatherproof
ABB
THQL2130 Breaker, 30A, 2P, 120/240V, 10 kAIC, Q-Line Series
Kidde Fire
21006377-N Smoke & Carbon Monoxide Alarm, 120VAC, Battery Backup
Leviton
GFTR2-W Tamper Resistant GFCI Receptacle, 20A, 125V, White
Leviton
80705-W Combo Wallplate, 2-Gang, Toggle/Duplex, Nylon, White, Standard
Leviton
80703-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
ABB
THQL1115 Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
ABB
THQL1115AF2 Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series, Combo AFCI, Limited Quantities Available
Nutone
BK125LWH Wired Chime Kit, Illuminated, 2-Pushbuttons, Surface Mount, White
Leviton
8829-CW1 Incandescent Lampholder, Medium Base, Keyless
Kidde Fire
21006378 Smoke Alarm, Hard Wired, 120V AC/DC, 9V Battery Back-Up
ABB
THQL1120AF2 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series, Combo AFCI, Limited Quantities Available
ABB
THQL1120DF Breaker, 20A, 1P, 120VAC, 10kAIC, AFCI/GFCI, Dual Function, Plug-On

Specifications

Diameter: 1 in
Type: Schedule 40, PVC Conduit
Color: Gray
Material: PVC
Length: 10 ft
Diameter: 1 in
Color: Gray
Length: 10 ft
Type: Schedule 40, PVC Conduit
Material: PVC

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)