Cu Mec 250mcm-2/0 Ul Csa

Item #: 432361
Cat #: GUB-14
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Cu Mec 250mcm-2/0 Ul CsaIlsco; Clearchoice; Bronze U Bolt: Gub; Application:grounding Connector; Groundrod Size: 1-7/8 1-5/8 In; Dimension A: A: 3.9375 In; Conductor Range: 250 - 2/0;dimension C: C: 3.1875 In; Dimension B: B: 1.5625 In; Pipe Size: 1-1/2 In

Overview

Cu Mec 250mcm-2/0 Ul CsaIlsco; Clearchoice; Bronze U Bolt: Gub; Application:grounding Connector; Groundrod Size: 1-7/8 1-5/8 In; Dimension A: A: 3.9375 In; Conductor Range: 250 - 2/0;dimension C: C: 3.1875 In; Dimension B: B: 1.5625 In; Pipe Size: 1-1/2 In
Also known as: GUB-14

Specifications

Material: Copper, Bronze
Allowable Gauge Range: 2/0 - 250
Material: Copper, Bronze
Allowable Gauge Range: 2/0 - 250

Customer Reviews

No reviews for this product
(0)