Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Green 15'

Item #: 4324

Cat #: 62460-15G

UPC: 078477133965

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 15 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Green, Length: 15 ft.

eXtreme 6+ Standard Patch Cord, CAT 6, 15-Foot Length, Green

Also known as: 078477133965, 62460-15G

Specifications

Gauge: 24 AWG
Color: Green
Material: Copper, Plastic
Conductors: 4 Pair
Length: 15 ft
Gauge: 24 AWG
Material: Copper, Plastic
Length: 15 ft
Color: Green
Conductors: 4 Pair