12 AWG THHN/THWN-2 Stranded Copper White w/ Black Stripe, 2500'
Item #:
432513
Cat #:
THHN12STRWHTBLK2500RL
UPC:
048243961429
Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2, Stranded Copper, White w/ Black Stripe, 2500 ft. Reel.
Overview
12 AWG THHN/THWN-2, Stranded Copper, White w/ Black Stripe, 2500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243961429, THHN12STRWHTBLK2500RL
Specifications
Length: | 2500 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Color: | White/Black |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 2500 ft |
Jacket: | PVC |
Color: | White/Black |
Conductors: | 1 |
Package Type: | Reel |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)