Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 6m

Item #: 43256

Cat #: 1485C-P6N5-M5

UPC: 662468708272

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 6m

Overview

Cable, Trunk End, Mini, Female, Device End, Mini, Male, Gray, 6m
Also known as: 662468708272, 1485C-P6N5-M5

Specifications

Type: Cable, M/F Ends
Length: 6 m
Color: Gray
Material: PVC
Gender: Female/Male
Type: Cable, M/F Ends
Color: Gray
Gender: Female/Male
Length: 6 m
Material: PVC