
1-1/4" PVC 90° Elbow, 24" Radius, Schedule 40, Gray, Bell End
Item #: 432604
Cat #: 1259024ELBBE
UPC:
to view pricing and more.
Documents & Guides
1-1/4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End
Overview
1-1/4 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 1259024ELBBE
Specifications
| Diameter: | 1 1/4 in |
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Angle: | 90° |
| Type: | Schedule 40 |
| Material: | PVC |
| Sweep Radius: | 24 in |