NEMA Motor Starter, Type S, nonreversing, Size 4, 135A, 100 HP at 460 VAC, 3 phase

Item #: 432611

Cat #: 8536SFO1V06S

UPC: 785901823834

Sign In or Register to view pricing and more.
NEMA Motor Starter, Type S, nonreversing, Size 4, 135A, 100 HP at 460 VAC, 3 phase, 3 pole, melting alloy, 480 VAC coil, open, 10 kA SSCR *** Discontinued ***

Overview

NEMA Motor Starter, Type S, nonreversing, Size 4, 135A, 100 HP at 460 VAC, 3 phase, 3 pole, melting alloy, 480 VAC coil, open, 10 kA SSCR *** Discontinued ***

Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 4 non-reversing starter has a 135 ampere rating. This NEMA Size 4 motor starter has 3 phase ratings of 40 HP at 200 VAC, 50 HP at 230 VAC and 100 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type CC thermal units to sense over current conditions. This NEMA starter has a 10 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 440/480 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 12.88 inches tall, 6.00 inches wide and 6.50 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

Also known as: 785901823834, 8536SFO1V06S

Specifications

Size: 4
Standards: California Proposition 65
Size: 4
Standards: California Proposition 65