Selector Switch, 3-Position, 30mm, Knob, Spring Return from Both

Item #: 43275

Cat #: 800T-J91AV

UPC: 662072843574

to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Both, KB7 Cam, 1 Normally Open, 1 Normally Closed, PenTUFF (Low Voltage), Contact Blocks, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Knob, Black with White Insert, Spring Return from Both, KB7 Cam, 1 Normally Open, 1 Normally Closed, PenTUFF (Low Voltage), Contact Blocks, NEMA 4/13
Also known as: 662072843574, 800T-J91AV

Specifications

Type: Knob, 3-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Type: Knob, 3-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
Standards: Build America Buy America Compliant