22mm Joystick Operator, 2-Position, M22

Item #: 432823

Cat #: M22-WJ2H

UPC: 786685278438

to view pricing and more.
22.5 mm, Heavy-Duty Joystick Operator, 2-Position Horizontal, Momentary, Silver Bezel, Button Color: Black, Protection Rating: IP67.

Overview

22.5 mm, Heavy-Duty Joystick Operator, 2-Position Horizontal, Momentary, Silver Bezel, Button Color: Black, Protection Rating: IP67.
Also known as: 786685278438, M22-WJ2H

Specifications

Family / Style: M22
Type: 2 Position, Horizontal, Momentary, Joy Stick
Color: Black, Silver
Family / Style: M22
Color: Black, Silver
Type: 2 Position, Horizontal, Momentary, Joy Stick