3/10 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 432976

Cat #: MDA-3/10-R

UPC: 051712645287

to view pricing and more.
Documents & Guides
3/10 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

3/10 Amp Time-Delay Ceramic Fuse, 1/4" x 1-1/4", 250V, RoHS
Also known as: 051712645287, MDA-3/10-R

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Clip
Diameter: 6.350 mm
Amps: 0.300
Length: 31.750 mm
Interrupt Rating AC: 10 kA
Speed: Time Delay
Material: Glass
Mounting: Clip
Amps: 0.300
Interrupt Rating AC: 10 kA
Type: Fuse, Electronic
Volts AC: 250
Diameter: 6.350 mm
Length: 31.750 mm