Disconnect Switch, Kit, 60A, 600VAC, 250VDC, Fusible, Type H

Item #: 43303

Cat #: 1494V-DH666-A

UPC: 781180449444

to view pricing and more.
Documents & Guides
Disconnect switch Kit, 60 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 60 Amp Fuse Clips for Type H Fuse

Overview

Disconnect switch Kit, 60 Amp, 600 Volt AC, 250 Volt DC, Fusible, Right Hand, includes Mechanism, Longer Connecting Rod, Operating Handle, Trailer Fuse Block Kit, 60 Amp Fuse Clips for Type H Fuse
Also known as: 781180449444, 1494V-DH666-A

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Volts DC: 250
Family / Style: 1494V
Class: H
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Fusible
Volts DC: 250
Class: H
Amps: 60
Poles: 3
Family / Style: 1494V
Volts AC: 600