MINIATURE CIRCUIT BREAKER 240V 80A

Item #: 433159

Cat #: QOB3801021

UPC: 785901031048

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 80A,10kA,240 Vac,3-Phase,3P,80A,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 80A,10kA,240 Vac,3-Phase,3P,80A,Box Lugs #4 to #2/0 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Mini CB, QO, 80 A, 3P, 120/240 V, 10 kA, Bolt on, Shunt Trip

Also known as: 785901031048, QOB3801021

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 80
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Amps: 80
Mounting: Bolt On