Heavy-Duty Free-Stand Disconnect Enclosure, 72.12" x 28.25" x 18.12"

Item #: 433306

Cat #: A72XM2818FTCG

UPC: 783510256722

Sign In or Register to view pricing and more.
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 28.25 x 18.12 Inch

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72.12 x 28.25 x 18.12 Inch

nVent HOFFMAN HOFA72XM2818FTCG is available in one- to four-door wall-mount and one- to five-door free-stand models, the larger wall-mount sizes accommodate more components and are ideal for applications with limited floor space. Free-stand enclosures are 48- and 60-IN. high to provide a clear line of site above the enclosure.

Also known as: 783510256722, A72XM2818FTCG

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Width: 28.250 in
Depth: 18.120 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Depth: 18.120 in
Material: Steel
Width: 28.250 in
Finish: Powder Coated