5 Inch ROUND 5W COOL BRONZE

Item #: 433400

Cat #: WPLEDR5

UPC: 019813157436

to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 213 Lumens Wpled 5W Bronze

Overview

Wall Packs 213 Lumens Wpled 5W Bronze
Also known as: 019813157436, WPLEDR5

Specifications

Lumens: 213
Color Temperature: 5000 (Bright White)
Wattage: 5
Color Rendering Index (CRI): 68
Color: Bronze
Lumens: 213
Wattage: 5
Color: Bronze
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 68