Ferrule, Non-Insulated, 2 AWG, 31/32" Wire Strip Length

Item #: 433403
Cat #: F86-25-C
UPC: 074983763696
Sign In or Register to view pricing and more.
Ferrule, Non-Insulated, 2 AWG, 31/32" Wire Strip Length, .98" Long, Use with Tool: CT-1005

Overview

Ferrule, Non-Insulated, 2 AWG, 31/32" Wire Strip Length, .98" Long, Use with Tool: CT-1005
Ferrule, Non-Insulated, 2 American Wire Gauge (AWG) (35 Millimeters Squared), 0.98 Inches (25 mm) Length. Designed with a seamless barrel to contain loose wire strands for superior terminations. Eases insertion of wire into terminal block. Meets DIN standards for wire containment. Suitable for limited space panel applications.
Also known as: 074983763696, F86-25-C

Specifications

Length: 0.980 in
Allowable Gauge Range: 2
Length: 0.980 in
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)