Contactor, Safety, 60A, 24VDC, Coil, Bifurcated Contacts, 4NO, 4NC

Item #: 43343

Cat #: 100S-C60DJ14BC

UPC: 781180944871

to view pricing and more.
Documents & Guides
Contactor, Safety, 60 Amp, 24 Volt DC Coil, Integrated Diode, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 60 Amp, 24 Volt DC Coil, Integrated Diode, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed *** Rockwell Automation Preferred Product ***

The Bulletin 100-C/104-C IEC contactor family, along with a wide range of common accessories and Bulletin 193 solid-state overload relays, provides the most compact and flexible starter component system available.

Also known as: 781180944871, 100S-C60DJ14BC

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 60
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Poles: 8
Special Program: Rockwell Automation Preferred Product
Type: Safety, Contactor
Amps: 60