Combination Switch, 3-Way / 1-Pole, 15A, 120V, Light Almond

Item #: 43360
Cat #: 5241-T
UPC: 078477274910
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Light Almond.

Overview

15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Light Almond.
15 Amp, 120/277 Volt, Duplex Style Single-Pole/3-Way Ac Combination Switch, Commercial Grade, Light Almond
Also known as: 078477274910, 5241-T

Specifications

Type: 3-Way, Toggle Switch, 2 Device, Duplex
Color: Light Almond
Volts AC: 120, 277
Poles: 1
Amps: 15
Type: 3-Way, Toggle Switch, 2 Device, Duplex
Volts AC: 120, 277
Amps: 15
Color: Light Almond
Poles: 1

Customer Reviews

No reviews for this product
(0)