20 Amp Armored Connector, 125V, 5-20R, PVC, Yellow

Item #: 43369
Cat #: 520CV
UPC: 078477841938
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Commercial Grade, , Grounding - Yellow

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Connector, Straight Blade, Commercial Grade, , Grounding - Yellow
20 Amp, 125 Volt, Cord Outlet, Grounding, Yellow
Also known as: 078477841938, 520CV

Specifications

Type: Grounding, Commercial Grade, Connector
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Color: Yellow
Type: Grounding, Commercial Grade, Connector
Amps: 20
Material: PVC
Volts AC: 120
NEMA Configuration: 5-20R
Color: Yellow

Customer Reviews

No reviews for this product
(0)