Hole Plug, Series 1, FG

Item #: 433691

Cat #: HPSERIES1

UPC: 785928911880

to view pricing and more.
Documents & Guides
High Quality Hole Plug, 0.57" x 1" , Fiberglass

Overview

High Quality Hole Plug, 0.57" x 1" , Fiberglass

Stahlin's Fiberglass Hole Plug provides an ideal combination of high quality protection in corrosive and outdoor environments and proven resistance to UV degradation.

Also known as: 785928911880, HPSERIES1

Specifications

Diameter: 1 in
Width: 1 in
Color: Gray
Material: Fiberglass
Height: 0.570 in
Diameter: 1 in
Color: Gray
Height: 0.570 in
Width: 1 in
Material: Fiberglass