Rotary Dimmer, 1500W, 120VAC, White

Item #: 4337
Cat #: 61500-W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Rotary Dimmer, 1500W, 120VAC, WhiteRotary Dimmer, 1500W, 120 Volt AC, 60Hz, Single-Pole Switch, Incandescent, White

Overview

Rotary Dimmer, 1500W, 120VAC, WhiteRotary Dimmer, 1500W, 120 Volt AC, 60Hz, Single-Pole Switch, Incandescent, White
Also known as: 61500-W

Specifications

Type: Rotary, Electro-Mechanical, Single-Pole
Wattage: 1500
Volts AC: 120
Poles: 1
Color: White
Light Technology: Incandescent
Type: Rotary, Electro-Mechanical, Single-Pole
Volts AC: 120
Color: White
Wattage: 1500
Poles: 1
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)