This product may not be available in all locations.

Starter, Full Voltage, Size 5, 270A, 460-480VAC Coil, 200HP, Open
Item #: 433741
Cat #: CR306G004
UPC: 783166362518
to view pricing and more.
Documents & Guides
Starter, Full Voltage, Size 5, 270 Amp, 460 - 480 Volt AC Coil, 200 Horse Power, Open
Overview
Starter, Full Voltage, Size 5, 270 Amp, 460 - 480 Volt AC Coil, 200 Horse Power, Open
Also known as: 783166362518, CR306G004
Specifications
| Phase: | 3 |
| Amps: | 270 |
| Poles: | 3 |
| Horsepower: | 75, 100, 200 |
| Type: | Starter, Full Voltage |
| Mounting: | Surface |
| Size: | 5 |
| Family / Style: | CR306 |
| Volts AC: | 600 |
| Volts AC Control: | 480 |
| Phase: | 3 |
| Poles: | 3 |
| Type: | Starter, Full Voltage |
| Size: | 5 |
| Volts AC: | 600 |
| Amps: | 270 |
| Horsepower: | 75, 100, 200 |
| Mounting: | Surface |
| Family / Style: | CR306 |
| Volts AC Control: | 480 |