Recp Single 50A 250V 3PH 3P4W Str BK

Item #: 433806

Cat #: 8450N

UPC: 040893018638

to view pricing and more.
Documents & Guides
Eaton power device receptacle, #14 to 10 AWG, 50A, Flush, 250V, Back and side, Black, NEMA 15-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power

Overview

Eaton power device receptacle, #14 to 10 AWG, 50A, Flush, 250V, Back and side, Black, NEMA 15-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 040893018638, 8450N

Specifications

Color: Black
Material: Nylon
Color: Black
Material: Nylon