Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 433825

Cat #: EHD2090

UPC: 786679317501

Sign In or Register to view pricing and more.
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 90 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ehd, Cable In/cable Out,2-pole, 90 Amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker Catalog#:EHD2090 Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 90A, 18 kAIC at 240 vac

Also known as: 786679317501, EHD2090

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 90
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts AC: 480
Amps: 90
Volts DC: 250
Poles: 2
Interrupt Rating AC: 14 kA