Push Button, 2 Positon, Illuminated, Red, 30mm, 120VAC

Item #: 43384

Cat #: 800T-FXP16RA5

UPC: 662073462651

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm, Red, Mushroom Head, 2 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, 30mm, Red, Mushroom Head, 2 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Also known as: 662073462651, 800T-FXP16RA5

Specifications

Color: Red
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Type: Push-Pull, Pushbutton