Load Center, Main Lug, 1PH, 125A, 120/240VAC, 8/16, NEMA 1

Item #: 4339

Cat #: E0816ML1125SCU

UPC: 783643164246

Sign In or Register to view pricing and more.
Documents & Guides
Main Lug Load Center, Type EQ, 1-Phase, 125 Amp, NEMA Type 1, Surface Cover, 8 Max Number of Spaces, 16 Max Number of Poles, 6 QP Max 2 Poles, Aluminum Bus, 25 kAIC.

Overview

Main Lug Load Center, Type EQ, 1-Phase, 125 Amp, NEMA Type 1, Surface Cover, 8 Max Number of Spaces, 16 Max Number of Poles, 6 QP Max 2 Poles, Aluminum Bus, 25 kAIC.
Also known as: 783643164246, E0816ML1125SCU

Specifications

Amps: 125
Circuits: 16
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Amps: 125
Mounting: Surface
Phase: 1
Type: Main Lug
Circuits: 16
IP/NEMA Rating: NEMA 1
Volts AC: 120/240