1" Rigid Steel 90° Sweep Elbow, 48" Radius

Item #: 433919

Cat #: GRC1009048R

UPC: 980020103410

to view pricing and more.
Documents & Guides
No Documents Available
1 Inch Rigid Steel 90 Degree Sweep Elbow, 48 Inch Radius

Overview

1 Inch Rigid Steel 90 Degree Sweep Elbow, 48 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 980020103410, GRC1009048R

Specifications

Diameter: 1 in
Material: Steel
Angle: 90°
Sweep Radius: 48 in
Diameter: 1 in
Angle: 90°
Material: Steel
Sweep Radius: 48 in