75 Watt Bulb A19 Frost Incandescent

Item #: 433971
Cat #: S8505
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 75W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 700, Color Temperature: 2700K, Rated Average Life: 5,000 Hrs. Color: Frost.

Overview

Incandescent Lamp, 75W, 130V, Bulb: A19, Base: Medium Screw (E26), Lumens: 700, Color Temperature: 2700K, Rated Average Life: 5,000 Hrs. Color: Frost.
Also known as: S8505

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 75
Color Rendering Index (CRI): 100
Lumens: 700
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)