Panel 37.00x29.00 fits 40.00x3

Item #: 433974

Cat #: A40P30G

UPC: 783510261894

to view pricing and more.
HOF A40P30G Panel 37.00x29

Overview

HOF A40P30G Panel 37.00x29

nVent HOFFMAN HOFA14P8G steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510261894, A40P30G

Specifications

Height: 37 in
Width: 27 in
Material: Steel
Finish: Galvanized
Height: 37 in
Material: Steel
Width: 27 in
Finish: Galvanized