Contactor, Safety, 97A, 24VDC, Coil, Contacts, 3NO, 1NC

Item #: 433993

Cat #: 100S-C97DJ31C

UPC: 884951861732

to view pricing and more.
Documents & Guides
Contactor, Safety, 97 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 3 Normally Open, 1 Normally Closed

Overview

Contactor, Safety, 97 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 3 Normally Open, 1 Normally Closed

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C97DJ31C from Rockwell Automation® is a 72 A, 24 V DC with integrated diode IEC safety contactor with four normally open power poles. It has three normally open and one normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 884951861732, 100S-C97DJ31C

Specifications

Amps: 97
Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 97
Type: Safety, Contactor
Volts DC Control: 24
Poles: 8